Back to Search Results
Ferguson.com Home
>
Faucets
>
Deck Mount Whirlpool Faucets
> Mirabelle
>
MIRBR1HSCP
Mirabelle MIRBR1HSCP "Boca Raton" Shower Faucet Trim Kit
| Item: | MIRBR1HSCP |
| Finish: | Polished Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Discontinued |
| Select Finish: |
Discontinued, please call.
Details and Dimensions
| Handle Type | Lever |
| Construction | Solid Brass |
| Features | • Trim Kit Only Valve Sold Separately |
| Available In Canada | Yes |
| Product Specifications |
| Installation Guide |
| Brochure |
| Parts Breakdown |
| Warranty |


