X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRBHTSPTCP "Bridgehurst" Tub Spout

Item: MIRBHTSPTCP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $176.05

Price: $135.88 (Pricing is for Polished Chrome)



Details and Dimensions

Length 7-1/16"
Width 3"
Construction Solid Brass
Features 1/2 NPT female connections
Available In Canada Yes