X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Mirabelle MIRBHRHCP "Bridgehurst" Robe Hook

Item: MIRBHRHCP
Finish: Polished Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Width 1-7/8"
Height 3-1/8"
Construction Solid Brass
Extension From Wall 2"
Features Included Mounting Hardware