X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRBH35842CP "Bridgehurst" Custom Shower Trim Kit

Item: MIRBH35842CP
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $223.22

Price: $177.46 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Cross
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Soild Brass
ADA Compliant Yes
Features Trim Only Valve Sold Separately
Thermostatic Valve Trim - No Volume Control
Available In Canada Yes