X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRBH34148CP "Bridgehurst" Custom Shower Trim Kit

Item: MIRBH34148CP
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $104.36

Price: $82.97 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Solid Brass
ADA Compliant Yes
Features On/Off Volume Control Trim Only
Additional Information 3/4'' volume control
Available In Canada Yes