X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Mirabelle MIRBH24TBCP "Bridgehurst" Towel Bar

Item: MIRBH24TBCP
Finish: Polished Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Width 24"
Height 2-1/8"
Construction Soild Brass
Extension From Wall 2"
Features Mounting Hardware Included