X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRBDS6032LWH "Bradenton" 60" Soaking Tub

Item: MIRBDS6032LWH
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $701.27

Price: $578.55 (Pricing is for White)



Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60 x 32 x 21-1/2
Length 60"
Width 32"
Depth 21-1/2"
Height to Overflow 17-1/2"
Maximum Water Capacity (Gallons) 48 Gallon
Drain Included No
Drain Location Left
Material Acrylic
Slip Resistant Surface Textured slip-resistant bottoms
Features Integral arm rests