X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRBDA6032WH "Bradenton" 60'' x 32''

Item: MIRBDA6032WH
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,574.54

Price: $1,283.25 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 60 x 32 x 20
Length 60"
Width 32"
Depth 20"
Height to Overflow 16-1/2"
Maximum Water Capacity (Gallons) 48 Gallon
Number of Jets 65
Control Type One Three-speed air switch actuator
Drain Included No
Pump Amps 10.9
Material Acrylic
Slip Resistant Surface Textured slip-resistant bottom
Hard Wire Service Required Yes
Features Optional Tile Flange PFTLK Sold Separately
65 channel-fed air jets
End Drain Position