X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Mirabelle MIRBD250WH/MIRBD210WH "Bradenton" Two Piece Toilet

Item: MIRBD250WH/MIRBD210WH
Finish: White
Online Availability: Available for immediate shipment

List Price: $395.00

Price: $321.93



Details and Dimensions

Toilet Configuration Two Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 17"
ADA Height Yes
Width 17"
Depth 28"
Flush Type Gravity Flush
Flush Technology HET Toilet
Flush Valve Size 3"
Gallons Per Flush 1.28
Rough In Dimension 10"
Toilet Seat Included No
Trip Lever Included Yes
Trip Lever Placement Left Front
Trip Lever Finish Chrome
Optional Trip Lever Available Yes
Concealed Trapway No
Trapway Finish Glazed
Trapway Size 2"
Skirt Type Non-Skirted
Construction Vitreous China
ADA Compliant Yes
Eco Friendly Cal Green Compliant
Water Sense
Features 10 Inch Rough