Mirabelle MIRBD250WH "Bradenton" Toilet Bowl Part
| Item: | MIRBD250WH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $175.18 (Pricing is for White)
Details and Dimensions
| Height | 17" |
| Width | 17" |
| Length | 29-1/2" |
| Construction | Vitreous China |
| ADA Height | Yes |
| Bowl Type | Elongated bowl |
| Available In Canada | Yes |
| Additional Information | Bowl Only |
| Fits These Models | MIRBD200, MIRBD210, MIRBD214, MIRBD200U or MIRBD200R |
| Product Specifications |
| Installation Guide |
| Brochure |
| Parts Breakdown |
| Warranty |


