X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Mirabelle MIRBD240WH/MIRBD214WH "Bradenton" Two Piece Toilet

Item: MIRBD240WH/MIRBD214WH
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Toilet Configuration Two Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 16-1/4"
Width 17"
Depth 29-1/2"
Flush Type Gravity Flush
Flush Technology HET Toilet
Flush Valve Size 3"
Gallons Per Flush 1.28
Rough In Dimension 14"
Toilet Seat Included No
Trip Lever Included Yes
Trip Lever Placement Left Front
Trip Lever Finish Chrome
Optional Trip Lever Available Yes
Concealed Trapway No
Trapway Finish Glazed
Trapway Size 2"
Skirt Type Non-Skirted
Construction Vitreous China
Eco Friendly Cal Green Compliant
Water Sense
Features 14 Inch Rough