Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRBD240WH "Bradenton" Toilet Bowl Part

Item: MIRBD240WH
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $188.00

Price: $153.22 (Pricing is for White)

Details and Dimensions

Height 16-1/4"
Width 17"
Length 29-1/2"
Construction Vitreous China
Bowl Type Elongated bowl
Gallons Per Flush (GPF) 1.28
Flush Type Gravity Flush
Available In Canada Yes
Additional Information Bowl Only
Fits These Models MIRBD200, MIRBD210, MIRBD214, MIRBD200U or MIRBD200R