X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Mirabelle MIRBD214WH "Bradenton" Part

Item: MIRBD214WH
Finish: White
Online Availability: Please call for availability.

List Price: $168.00

Price: $136.92



Details and Dimensions

Height 13-3/4"
Width 17"
Length 8-3/8"
Construction Vitreous China
Gallons Per Flush (GPF) 1.28
Trip Lever Placement Left Front
Trip Lever Included Yes
Trip Lever Finish Chrome
Flush Type Gravity Flush
Additional Information Tank Only
Eco-Friendly Water Sense
Depth 8-3/8"
Rough In Dimension 14''