Mirabelle MIRBD200UWH "Bradenton" Toilet Tank Part

Item: MIRBD200UWH
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $157.76



Details and Dimensions

Height 13-3/4"
Width 17"
Length 8-3/8"
Construction Vitreous China
Features • Insulated Tank
Gallons Per Flush (GPF) 1.28
Trip Lever Placement Left Front
Trip Lever Included Yes
Trip Lever Finish Chrome
Flush Type Gravity Flush
Available In Canada Yes
Additional Information Tank Only
Eco-Friendly Water Efficient
Water Sense
Depth 8-3/8"
Fits These Models MIRBD230, MIRBD240 &MIRBD250
Rough In Dimension 12"