X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRBD200WH "Bradenton" Toilet Tank Part

Item: MIRBD200WH
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $118.34

Price: $99.43 (Pricing is for White)



Details and Dimensions

Height 13-3/4"
Width 17"
Length 8-3/8"
Construction Vitreous China
Gallons Per Flush (GPF) 1.28
Trip Lever Placement Left Front
Trip Lever Included Yes
Trip Lever Finish Chrome
Flush Type Gravity Flush
Available In Canada Yes
Additional Information Tank Only
Fits These Models MIRBD230, MIRBD240 &MIRBD250