Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRAMW6036WH "Amberley" 60'' x 36''

Item: MIRAMW6036WH
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Tub Installation Type Drop In
Overall Size 59-3/4 x 36 x 21-1/4
Length 59-3/4"
Width 36"
Depth 21-1/4"
Height to Overflow 18-1/8"
Maximum Water Capacity (Gallons) 65
Number of Jets 8
Adjustable Jets Yes
Control Type Electronic
Drain Location Reversible
Heater Included No
Construction Acrylic
Slip Resistant Surface Textured Bottom
Hard Wire Service Required Yes
Voltage 120V
Additional Information MIRPRESSHTR - In Line Heater Sold Separately
Origin USA