Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Mirabelle MIRAMW6036BS "Amberley" 60'' x 36'' Whirlpool Bath

Item: MIRAMW6036BS
Finish: Biscuit
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Tub Installation Type Drop In
Overall Size 59-3/4 x 36 x 21-1/4
Length 59-3/4"
Width 36"
Depth 21-1/4"
Height to Overflow 18-1/8"
Maximum Water Capacity (Gallons) 65
Number of Jets 8
Adjustable Jets Yes
Control Type Electronic
Drain Location Reversible
Heater Included No
Construction Acrylic
Tub Construction Acrylics
Slip Resistant Surface Textured Bottom
Hard Wire Service Required Yes
Voltage 120V
Additional Information MIRPRESSHTR - In Line Heater Sold Separately
Origin USA