X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRAMT6036WH "Amberley" 60'' x 36''

Item: MIRAMT6036WH
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub Installation Type Drop In
Overall Size 59-3/4 x 36 x 21-1/4
Length 59-3/4"
Depth 36"
Width 21-1/4"
Height to Overflow 18-1/8"
Maximum Water Capacity 64
Number of jets 72
Adjustable Jets Yes
Drain Included No
Drain Location Reversible
Control Type Electronic
Construction Acrylic
Tub Construction Acrylics
Requires Dedicated Electric Circuit Yes
Additional Information Combines both the features of a Whirlpool and Air Tub