X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRAMS6036WH "Amberley" 60'' x 36''

Item: MIRAMS6036WH
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,041.99

Price: $859.64 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 59-3/4 x 36 x 21-1/4
Length 59-3/4"
Width 36"
Depth 21-1/4"
Height to Overflow 18-1/8"
Maximum Water Capacity (Gallons) 65
Drain Included No
Drain Location Reversible
Construction Acrylic
Origin USA