X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRAMA6036WH "Amberley" 60'' x 36''

Item: MIRAMA6036WH
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $2,789.64

Price: $2,273.56 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 59-3/4 x 36 x 21-1/4
Length 59-3/4"
Width 36"
Depth 21-1/4"
Height to Overflow 18-1/8"
Maximum Water Capacity (Gallons) 64
Number of Jets 65
Control Type Electronic
Drain Included No
Drain Location Reversible
Material Acrylic
Slip Resistant Surface Textured Bottom
Hard Wire Service Required Yes
Voltage 120V
Includes Heated Blower