Mirabelle MIRAM458WH "Amberley" Self Rimming Bathroom Sink
| Item: | MIRAM458WH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $132.14 (Pricing is for White)
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Faucet Centers | 8'' |
| Length | 22-3/8" |
| Width | 18-5/8" |
| Depth | 7-7/8" |
| Overall Size | 22-3/8 x 15-5/8 x 7-7/8 |
| Bowl Length | 11-1/2" |
| Bowl Width | 17-1/2" |
| Drain Included | No |
| Drain Location | Center |
| Overflow | Yes |
| Overflow Location | Back |
| Construction | Vitreous China |
| Installation Hardware Included | Yes |
| Available In Canada | Yes |
| Product Specifications |
| Brochure |
| Warranty |


