X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRAM458BS "Amberley" Self Rimming Bathroom Sink

Item: MIRAM458BS
Finish: Biscuit
Online Availability: Available for immediate shipment
Select Finish:

List Price: $220.00

Price: $179.30 (Pricing is for Biscuit)



Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8''
Length 22-3/8"
Width 18-5/8"
Depth 7-7/8"
Overall Size 22-3/8 x 18-5/8 x 7-7/8
Bowl Length 17-1/2"
Bowl Width 11-1/2"
Sink Shape Unique
Number of Faucet Holes 3 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Vitreous China
Sink Construction China / Ceramics
Installation Hardware Included Yes
Number of Bowls 1
View Similar Products