X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRAM454BS "Amberley" Self Rimming Bathroom Sink

Item: MIRAM454BS
Finish: Biscuit
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration 4'' Centerset
Faucet Centers 4''
Length 22-3/8"
Width 18-5/8"
Depth 7-7/8"
Overall Size 22-3/8 x 18-5/8 x 7-7/8
Bowl Length 17-1/2"
Bowl Width 11-1/2"
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Vitreous China
Installation Hardware Included Yes
Available In Canada Yes
Number of Bowls 1