X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Mirabelle MIRAM358WH/MIRAM350WH "Amberley" Pedestal Bathroom Sink

Item: MIRAM358WH/MIRAM350WH
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Sink Installation Type Pedestal
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8''
Length 23-5/8"
Width 19-3/8"
Depth 35-1/2"
Height 35-1/2"
Overall Size 23-5/8 x 19-3/8 x 35-1/2
Bowl Length 19-1/2"
Bowl Width 13"
Bowl Depth 7-3/4"
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Vitreous China
Sink Construction China / Ceramics
Installation Hardware Included Yes
Pedestal Base Included Yes
Number of Bowls 1
View Similar Products