Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRAM358WH "Amberley" Pedestal Basin

Item: MIRAM358WH
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $239.41

Price: $195.12 (Pricing is for White)

Details and Dimensions

Height 7-3/4"
Width 23-5/8"
Length 19-3/8"
Construction Vitreous China
Number of Faucet Holes 3 Hole
Faucet Hole Configuration 8'' Widespread
Available In Canada Yes
Additional Information Basin Only
For 8'' Widespread Faucets
Fits These Models MIRAM350