X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRAM358BS "Amberley" Pedestal Basin

Item: MIRAM358BS
Finish: Biscuit
Online Availability: Available for immediate shipment
Select Finish:

List Price: $300.00

Price: $244.50 (Pricing is for Biscuit)



Details and Dimensions

Height 7-3/4"
Width 23-5/8"
Length 19-3/8"
Construction Vitreous China
Number of Faucet Holes 3 Hole
Faucet Hole Configuration 8'' Widespread
Additional Information Basin Only
For 8'' Widespread Faucets
Fits These Models MIRAM350