X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRAM354BS/MIRAM350BS "Amberley" Pedestal Bathroom Sink

Item: MIRAM354BS/MIRAM350BS
Finish: Biscuit
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Sink Installation Type Pedestal
Faucet Hole Configuration 4'' Centerset
Faucet Centers 4''
Length 23-5/8"
Width 19-3/8"
Depth 35-1/2"
Height 35-1/2"
Overall Size 23-5/8 x 19-3/8 x 35-1/2
Bowl Length 19-1/2"
Bowl Width 13"
Bowl Depth 7-3/4"
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Vitreous China
Installation Hardware Included Yes
Pedestal Base Included Yes
Number of Bowls 1