Mirabelle MIRAM350WH "Amberley" Pedestal Base
| Item: | MIRAM350WH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $117.09 (Pricing is for White)
Details and Dimensions
| Height | 27-1/4" |
| Construction | Vitreous China |
| Available In Canada | Yes |
| Additional Information | Pedestal Base Only |
| Fits These Models | MIRAM354 & MIRAM358 |
| Product Specifications |
| Installation Guide |
| Brochure |
| Warranty |


