Mirabelle MIRAM240WH/MIRAM200WH "Amberley" Two Piece Toilet

Item: MIRAM240WH/MIRAM200WH
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $322.11 (Pricing is for White)



Details and Dimensions

Toilet Configuration Two Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 16"
ADA Height Yes
Width 16-3/4"
Depth 28-7/8"
Flush Type Gravity Flush
Flush Technology High Efficiency
Flush Valve Size 3"
Gallons Per Flush 1.28
Rough In Dimension 12"
Toilet Seat Included Yes
Trip Lever Included Yes
Trip Lever Placement Left Front
Trip Lever Finish Chrome
Optional Trip Lever Available Yes
Concealed Trapway No
Trapway Finish Glazed
Trapway Size 2-1/4"
Skirt Type Non-Skirted
Construction Vitreous China
ADA Compliant Yes
Eco Friendly Water Efficient
Water Sense
Available In Canada Yes