Mirabelle MIRAM240WH "Amberley" Toilet Bowl Part
| Item: | MIRAM240WH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $129.74 (Pricing is for White)
Details and Dimensions
| Height | 16" |
| Width | 14-1/4" |
| Length | 21" |
| Construction | Vitreous China |
| Bowl Type | Elongated bowl |
| Flush Type | Gravity Flush |
| Available In Canada | Yes |
| Additional Information | for 12'' Rough Bowl Only |
| Fits These Models | MIRAM200 |
| Product Specifications |
| Brochure |
| Parts Breakdown |
| Warranty |


