Mirabelle MIRAM200WH "Amberley" Toilet Tank Part
| Item: | MIRAM200WH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $192.37 (Pricing is for White)
Details and Dimensions
| Height | 12-7/8" |
| Width | 16-3/4" |
| Construction | Vitreous China |
| Gallons Per Flush (GPF) | 1.28 |
| Trip Lever Placement | Left Front |
| Trip Lever Included | Yes |
| Trip Lever Finish | Chrome |
| Flush Type | Gravity Flush |
| Available In Canada | Yes |
| Additional Information | Tank Only |
| Fits These Models | MIRAM240 Bowl |
| Product Specifications |
| Brochure |
| Parts Breakdown |
| Warranty |


