Mirabelle MIR6004 "Sophistispa" Thermostatic Valve
| Item: | MIR6004 |
| Finish: | Rough Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $226.70
Details and Dimensions
| Valve Type | Cartridge |
| Construction | Bronze Valve Body |
| Features | • Thermostatic Valve With Stops |
| Additional Information | Rough In Valve Only - Requires Trim |
| Connection Size | 1/2'' |
| Fits These Models | MIR6020 or MIR6040 |
| Product Specifications |
| Installation Guide |
| Brochure |
| Parts Breakdown |
| Warranty |


