Mirabelle MIRWH451WH "Winter Haven" Self Rimming Bathroom Sink
| Item: | MIRWH451WH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $382.29
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Faucet Hole Configuration | Single Hole |
| Length | 17-11/16" |
| Width | 23-5/8" |
| Overall Size | 23-5/8'' x 17-11/16'' |
| Second Bowl Length | 11-1/4" |
| Second Bowl Width | 18-11/16" |
| Second Bowl Depth | 6-11/16" |
| Number of Faucet Holes | 2 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-1/4" |
| Overflow | Yes |
| Overflow Location | Back |
| Construction | Vitreous China |
| ADA Compliant | Yes |
| Available In Canada | Yes |
| Product Specifications |
| Brochure |
| Warranty |


