Mirabelle MIR3580022 Tub & Shower Rough In Valve
| Item: | MIR3580022 |
| Finish: | Rough Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $291.15
Details and Dimensions
| Valve Type | Cartridge |
| Features | • 3/4'' Inlets, Integral Stops • Thermostaic Control, Less Volume CPntrol |
| Available In Canada | Yes |
| Flow Rate (GPM) | 18.5 |
| Product Specifications |
| Brochure |
| Parts Breakdown |
| Warranty |


