Mirabelle MIR32198WH Self Rimming Bathroom Sink
| Item: | MIR32198WH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $360.09
Details and Dimensions
| Sink Installation Type | Console |
| Faucet Hole Configuration | 8'' Widespread |
| Faucet Centers | 8'' |
| Overall Size | 31-1/2'' x 18-11/16'' |
| Bowl Length | 13-1/8" |
| Bowl Width | 21-1/4" |
| Bowl Depth | 5" |
| Number of Faucet Holes | 0 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | No |
| Construction | Vireous China |
| Available In Canada | Yes |
| Features | • Drain Sold Separately. Can be used with pedestal base MIR3219R, Sold Separately |
| Additional Information | Can be wall mounted when installed with adequate in-wall support or with carrier, sold separately. |
| Product Specifications |
| Installation Guide |
| Brochure |
| Warranty |


