Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIR32190WH Console Bathroom Sink

Item: MIR32190WH
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Sink Installation Type Console
Faucet Hole Configuration Vessel Style
Length 31-1/2"
Width 18-11/16"
Depth 5-1/2"
Overall Size 31-1/2 x 18-11/16 x 5-1/2
Bowl Length 21-1/4"
Bowl Width 13-1/8"
Bowl Depth 5"
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Available In Canada Yes
Features Can be used with pedestal base MIR3219R, Sold Separately
Additional Information Can be wall mounted when installed with adequate in-wall support or with carrier, sold separately - Geberit 111.490.000 for short height or Geberit 111.434.001 for standard height
Number of Bowls 1