Mirabelle MIR289705999 Volume Control Valve
| Item: | MIR289705999 |
| Finish: | Rough Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $264.45
Details and Dimensions
| Valve Type | Cartridge |
| Features | • Pressure Balanced Mixing Valve, Less Diverter • 1/2'' Inlets, Integral Stops, Integral Volume Control |
| Available In Canada | Yes |
| Flow Rate (GPM) | 8 |
| Brochure |
| Parts Breakdown |
| Warranty |


