Mirabelle MIR2419RCP "Console" Pedestal Base
| Item: | MIR2419RCP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $466.18 (Pricing is for Polished Chrome)
Details and Dimensions
| Height | 29-1/2" |
| Width | 23-3/7" |
| Length | 18-1/3" |
| Construction | 304 Stainless Steel |
| Features | • To be used with the small square lavatory MIR2419. See "May We Suggest" section below. |
| Available In Canada | Yes |
| Gauge | 16 |
| Overall Size | 29-1/2'' x 23-3/7'' x 18-1/3'' |
| Product Specifications |
| Installation Guide |
| Brochure |
| Warranty |


