Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Mirabelle MIR24191WH Console Bathroom Sink

Item: MIR24191WH
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Sink Installation Type Console
Faucet Hole Configuration Single Hole
Length 23-5/8"
Width 18-11/16"
Depth 5-1/2"
Overall Size 23-5/8 x 18-11/16 x 5-1/2
Bowl Length 17-5/16"
Bowl Width 13-1/8"
Bowl Depth 5"
Sink Shape Rectangle
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Construction Vitreous China
Features Drain Sold Separately. Can be used with pedestal base MIR2419R
Additional Information Can be wall mounted when installed with adequate in-wall support or with carrier, sold separately - Geberit 111.490.000 for short height or Geberit 111.434.001 for standard height
Number of Bowls 1