Mirabelle MIR24190WH Self Rimming Bathroom Sink
| Item: | MIR24190WH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $312.94
Details and Dimensions
| Sink Installation Type | Console |
| Length | 18-11/16" |
| Width | 23-5/8" |
| Overall Size | 23-5/8''x 18-11/16 |
| Bowl Length | 13-1/8" |
| Bowl Width | 17-15/16" |
| Bowl Depth | 5" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Construction | Vitreous China |
| ADA Compliant | Yes |
| Available In Canada | Yes |
| Features | • Drain Sold Separately. Can be used with pedestal base MIR2419R. See |
| Additional Information | Can be wall mounted when installed with adequate in-wall support or with carrier, sold separately. |
| Product Specifications |
| Installation Guide |
| Brochure |
| Warranty |


