X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Mirabelle MIRED8030ECP "Edenton" Tub & Shower Faucet Trim Kit

Item: MIRED8030ECP
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 6"
Shower Head Projection 11-7/8"
Shower Head Type Single Function
Number Of Spray Head Functions 1
Spout Length 6-3/8"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.0
Pressure Balanced Yes
Construction Solid Brass
Diverter Location Spout
ADA Compliant Yes
Additional Information Extension Kit Available ACF3001EXT
Eco-Friendly Water Sense
CEC Approved Yes