X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M9909166 "Ardmore" Outdoor Ceiling Mounted Light

Item: M9909166
Finish: Black
Online Availability: Available for immediate shipment

List Price: $170.85

Price: $119.60



Details and Dimensions

Height 8-1/2"
Width 11-3/4"
Length 11-3/4"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 80 W
Glass Type Mouth Blown Clear Hammered
Suitable Installation Damp
Weight 4 lbs