Minka Lighting M990161 "Harrison" Outdoor Ceiling Mounted Light
| Item: | M990161 |
| Finish: | Vintage Rust |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $119.06
Details and Dimensions
| Height | 7-3/4" |
| Width | 13" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Lighting Direction | Down Light |
| Glass Type | Scavo |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 8 lbs |


