Minka Lighting M9791138 "Aspen II" Entrance / Foyer Pendant
| Item: | M9791138 |
| Finish: | Aspen Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $360.18
Details and Dimensions
| Height | 35-1/2" |
| Width | 15" |
| Number of Bulbs | 3 |
| Bulb Type | Incandescent Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Rustic Scavo |
| Shade Material | Glass |


