Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Minka Lighting M9771138 "Aspen II" Mini Pendant

Item: M9771138
Finish: Aspen Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Height 52-3/4"
Width 6-3/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Rustic Scavo
Shade Material Glass