X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M9761138 "Aspen II" Flush Mount Ceiling Light

Item: M9761138
Finish: Aspen Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $176.85

Price: $117.96



Details and Dimensions

Height 7"
Width 12"
Diameter 12"
Backplate Dimension 12''
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Rustic Scavo
Shade Material Glass
Suitable Installation Damp
Weight 7 lbs