Minka Lighting M971138 "Aspen II" 1 Bulb Wall Sconce
| Item: | M971138 |
| Finish: | Aspen Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $57.93
Details and Dimensions
| Height | 4-3/4" |
| Width | 8-1/4" |
| Extension From Wall | 4-3/4" |
| Number of Bulbs | 1 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Rustic Scavo |
| Shade Material | Glass |
| Voltage | 120V |
| Construction | Metal / Glass |


