Minka Lighting M9701138 "Aspen II" 1 Bulb Wall Sconce

Item: M9701138
Finish: Aspen Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $111.96



Details and Dimensions

Height 7"
Width 16"
Extension From Wall 7-1/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Rustic Scavo
Shade Material Glass
Voltage 120V