Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Minka Lighting M955126 "Belcaro" Mid Sized Chandelier

Item: M955126
Finish: Belcaro Walnut
Online Availability: Available for immediate shipment

Details and Dimensions

Height 22-1/2"
Width 22"
Diameter 22"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Dimmable Yes
Shade Cloth
Shade Material Fabric
Shade Included Yes
Voltage 120V