Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M953126 "Belcaro" Up Light Pendant

Item: M953126
Finish: Belcaro Walnut
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $749.85

Price: $500.15

Details and Dimensions

Height 39-1/4"
Width 28-3/4"
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Glass Type Aged Champagne
Shade Material Glass
Chain Length 72"
Wire Length 120"